Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Pocket Pruner Sheath Pouch with Belt Loop, 3PK

  • Mfr # HJ253

  • Zoro # G515589684


product price: $24.18
/pk 3, $8.06/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ253
Zoro #
G515589684
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport HJ253 Dual Pocket Pouch Pruner Sheath with Belt Loop is an essential tool for gardeners, landscapers, and outdoor enthusiasts who need a practical solution for carrying pruning tools and small garden essentials. Crafted from durable nylon material, this sheath is built to withstand the rigors of daily use while providing a secure and accessible storage option. Its forest green color blends seamlessly with outdoor settings, making it a discreet and stylish addition to your gardening gear.Designed with convenience in mind, the dual-pocket design features two side-by-side pouches, each measuring 5.25 inches in length and 2 inches in width. This layout allows for organized storage of pruners, scissors, knives, or other small hand tools. The overall compact size of 9.3 inches in length and 5.25 inches in width ensures it won't feel bulky, yet it offers ample room for your essentials. The built-in belt loop makes it easy to attach the sheath to your belt, keeping your tools within arm's reach while freeing up your hands for tasks.Whether you're trimming branches, harvesting crops, or tending to your garden, the Zenport HJ253 Dual Pocket Pouch provides a reliable and efficient way to keep your tools close. Its durable construction and thoughtful design make it an indispensable accessory for anyone who values organization and functionality in their gardening routines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.