Duckbill Knife Deluxe Landscape Plastic And WeedBlock Fabric Cutter, 12PK

  • Mfr # UK257

  • Zoro # G522629847


product price:  $110.69
/pk 12, $9.22/ea
Free Shipping & Returns

Key Features

Handle Type
Ergonomic
Blade Type
Duckbill
Application
Landscape
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UK257
Zoro #
G522629847
UPC #
700112235528
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.5 in

Details

Handle Type
Ergonomic
Blade Type
Duckbill
Application
Landscape
Item
Utility Knives

Description

The Zenport Duckbill Knife UK257 is the ultimate tool for tackling tough landscaping tasks with precision and ease. Designed for cutting landscape plastic, WeedBlock fabric, and other tough materials, this knife features a unique floating stainless steel blade that delivers clean, efficient cuts while minimizing hand fatigue. Its ergonomic design ensures comfort during prolonged use, making it a must-have for landscaping professionals and gardening enthusiasts alike. Built for durability and convenience, the Zenport Duckbill Knife includes a replaceable blade, extending the life of the tool and providing long-term value. With a compact overall length of 6.5 inches, its easy to handle and ideal for precise cuts in tight spaces. Whether youre installing landscape fabric to control weeds, cutting plastic sheeting for garden beds, or working on construction projects, this knife is designed to get the job done efficiently. From landscaping to home improvement projects, the Zenport Duckbill Knife is a versatile tool you can rely on for professional results. Its stainless steel blade resists rust and wear, ensuring consistent performance in outdoor environments. Lightweight and easy to carry, its perfect for on-the-go tasks in the garden or job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.