Zoro Homepage

Economy Fruit Picking Bucket Harness, 12PK

  • Mfr # AG401E

  • Zoro # G815718333


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG401E
Zoro #
G815718333
UPC #
643459333918
Country of Origin
Taiwan, Province of China

Description

The Zenport AG401E Economy Fruit Picking Bucket Harness is a practical solution for fruit and vegetable harvesting, designed to provide maximum comfort and universal compatibility. Whether you're working with 5-gallon buckets or kidney, soft, and hard-shell picking bags, this harness offers a versatile and secure way to carry your harvest. Its ergonomic design and lightweight construction make it an essential tool for both professional and home gardeners.This full-support harness features padded top straps measuring 16 inches, ensuring a comfortable fit during extended use. The adjustable bottom connecting straps, spanning 25 inches, accommodate a wide range of body sizes and provide a snug, customized fit. With a 9-inch square back support pad, this harness reduces strain on your back and shoulders, allowing for more efficient and less fatiguing work. Its universal mounting points seamlessly integrate with various picking bags and buckets, streamlining your harvesting tasks.Designed for durability and practicality, the AG401E harness is lightweight at just 0.32 pounds, making it easy to wear for long periods. Its user-friendly features make it an excellent choice for orchard workers, vegetable growers, or hobbyist gardeners looking to improve productivity while maintaining comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.