Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Length Fruit Picker, 28-Inch, 3PK

  • Mfr # ZL6146D

  • Zoro # G322629603


product price: $177.99
/pk 3, $59.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZL6146D
Zoro #
G322629603
UPC #
643459339330
Country of Origin
Taiwan, Province of China

Description

The Zenport ZL6146D 28-Inch Fixed Length Fruit Picker is the ultimate tool for effortless fruit harvesting. Crafted with a lightweight yet durable aluminum tube, this professional-grade picker extends your reach up to 28 inches, making it perfect for harvesting fruits from trees and shrubs without needing a ladder. The soft TPR (thermoplastic rubber) grip ensures a comfortable and secure hold, while a built-in safety lock enhances user control. This versatile tool is designed not only for fruit picking but also for efficiently collecting litter or reaching items in hard-to-access places. This fruit picker is equipped with three soft rubber-padded claws, ensuring a gentle touch that protects delicate fruits like apples, pears, and peaches from bruising. The claw system securely holds fruits between 2.4 and 5.2 inches in diameter, allowing for easy twisting and detachment from branches. Say goodbye to damaged produce and hello to a bountiful, bruise-free harvest season. With the Zenport ZL6146D, harvesting your entire crop becomes a breeze, and you can do it all safely from the ground. Not limited to fruit picking, this tool doubles as an excellent grabber for picking up bottles, trash, or other items without bending or straining. Its lightweight aluminum construction is built to last through repeated use, and the ergonomic design is ideal for gardeners, landscapers, and homeowners alike. Whether youre picking fruit, cleaning up your garden, or reaching for items on high shelves, this multi-functional tool is a must-have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.