Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Processing Knife, 3.5-Inch Blade

  • Mfr # K127

  • Zoro # G415800278


product price: $10.09
/ea
Sold in multiples of 2 for $20.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K127
Zoro #
G415800278
UPC #
609465727301
Country of Origin
China

Description

The Zenport K127 Food Processing Knife is a reliable tool for handling all your food preparation needs. Designed for precision and efficiency, this knife features a 3.5-inch stainless steel blade that delivers exceptional cutting performance and durability. With its compact size and lightweight design, it is the perfect choice for processing large quantities of fruits, vegetables, meats, and other food items, making it an essential tool for home kitchens, commercial kitchens, and food processing facilities.The K127 knife is equipped with a textured, non-slip white handle that ensures a comfortable and secure grip, even during prolonged use. This ergonomic design minimizes hand fatigue and enhances control, allowing for fast and accurate cuts. Whether youre slicing produce for canning, portioning meats, or preparing ingredients for large-scale meal prep, this knife is built to handle the task efficiently and safely.With an overall length of 8.5 inches, the Zenport K127 strikes the perfect balance between versatility and control. Its durable construction and food-safe materials make it easy to clean and maintain, ensuring long-lasting performance. From busy chefs to dedicated home cooks, this knife is a must-have tool for tackling bulk food processing with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.