Zoro Homepage

Forged Steel Bypass Fruit Clippers, 4.5-Inch

  • Mfr # H324

  • Zoro # G015800142


product price: $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324
Zoro #
G015800142
UPC #
700112237010
Country of Origin
Taiwan, Province of China

Description

The Zenport Stem Clipper H324 is a compact yet powerful tool designed for precision harvesting of clementines, oranges, apples, and other fruits. Crafted with ergonomic chromium-molybdenum CrMo steel handles and blades, this 4.5-inch fruit clipper offers unmatched durability and comfort. Whether you're a home gardener or a commercial grower, its superior construction ensures effortless cutting through stems while maintaining the integrity of your fruit.Featuring extra-fine cutting blades with curved, rounded tips, the H324 Stem Clipper excels at delicate tasks like harvesting citrus and apples without causing damage to surrounding branches or produce. The curved ergonomic handles reduce strain on your hands, while the spring-loaded action automatically reopens the blades after each cut, helping to prevent fatigue during extended use. This thoughtful design makes it an essential tool for maximizing productivity in your orchard or garden.With its compact size and user-friendly features, the Zenport H324 is perfect for precise stem clipping, even in tight spaces. Whether you're harvesting large quantities or working with delicate produce, this tool provides reliable performance with every use. Invest in the H324 Stem Clipper to simplify your fruit-picking tasks and enhance your efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.