
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H320S
Zoro #
G915800228
UPC #
609465726823
Country of Origin
Taiwan, Province of China
Description
The Zenport Fruit Clipper H320S, 4.5-Inch, is an essential tool for efficient and precise fruit harvesting. Crafted from forged stainless steel, this clipper is built for durability and performance, making it ideal for harvesting large quantities of oranges, apples, and other fruits. Its short, sharp blades provide excellent leverage for cleanly cutting through tough stems, ensuring minimal effort and maximum productivity.Designed with user comfort in mind, the Zenport H320S features a spring-loaded mechanism that automatically opens the blades after each cut, reducing hand fatigue during prolonged use. Its compact size allows for precise handling, even in tight spaces, while its ergonomic design ensures a comfortable grip. The included leather strap adds a functional element to the clipper, providing additional control and ease of use during harvesting.This versatile clipper is not only ideal for fruit harvesting but can also be used for trimming small plants and gathering flowers with thick stems. With its 4.5-inch length, it combines strength and precision to handle a variety of tasks, making it an indispensable tool for both professional growers and gardening enthusiasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.