Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fruit Harvest Utility Knife, 3-Inch Curved Blade

  • Mfr # K101

  • Zoro # G515800307


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K101
Zoro #
G515800307
UPC #
609465727141
Country of Origin
China

Description

The Zenport K101 Fruit Harvest Utility Knife is a versatile tool designed for efficient and precise harvesting. With its compact 3-inch curved, serrated stainless steel blade, this knife makes quick work of collecting fruits such as grapes, melons, and other produce. Its thoughtfully engineered design ensures a comfortable grip and precise control, making it an essential companion for farmers, gardeners, and market workers handling large harvests.Built for durability and performance, the Zenport K101 is crafted from high-quality stainless steel, ensuring lasting sharpness and resistance to corrosion. The curved hook blade excels at slicing through tough stems and vines, enabling you to maximize efficiency during harvest. Its overall length of 7.5 inches provides the perfect balance between maneuverability and strength, allowing for easy handling even during prolonged use.Ideal for both professional and home use, this utility knife is not limited to fruit harvesting-its also excellent for pruning delicate plants and performing light gardening tasks. Whether youre maintaining a backyard vineyard or tackling large-scale agricultural operations, the Zenport K101 Fruit Harvest Utility Knife delivers reliable results with every use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.