Zoro Homepage

Glycerin Liquid Filled Pressure Gauge, 2000 PSI

  • Mfr # LPG2000

  • Zoro # G715578419


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG2000
Zoro #
G715578419
UPC #
185227000191
Country of Origin
China

Description

Zenport LPG2000 Glycerin Liquid Filled Pressure Gauge, 2000 PSI is the ideal solution for monitoring pressure in demanding and vibration-prone environments. Engineered with precision and durability, this gauge features a 2.5-inch ABS case and a resilient 372 plastic window to withstand tough conditions. Its liquid glycerin filling minimizes needle fluctuation and reduces the risk of internal icing or moisture intrusion, ensuring reliable performance in a variety of applications.This pressure gauge is highly versatile, making it perfect for use with water systems, air tanks, oil systems, and other machinery where accurate pressure readings are critical. The 1/4-inch NPT brass bottom connection and brass internal mechanisms provide excellent corrosion resistance, contributing to long-term dependability. With its grade A accuracy 1.6% and high-visibility dial, this tool guarantees precise readings at a glance, even in low-light conditions.Whether you're maintaining complex industrial systems or monitoring smaller mechanical setups, the Zenport LPG2000 Pressure Gauge offers the reliability and precision you need to keep operations running smoothly. Its rugged design, combined with the protective benefits of glycerin filling, makes it a trusted choice for professionals and DIY enthusiasts alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.