Glycerin Liquid Filled Pressure Gauge, 3000 PSI, 3PK

  • Mfr # LPG3000

  • Zoro # G615577628


product price:  $64.68
/pk 3, $21.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG3000
Zoro #
G615577628
UPC #
-
Country of Origin
China

Description

Zenport LPG3000 Glycerin Liquid Filled Pressure Gauge, 3000 PSI is a reliable and versatile tool, specifically designed to deliver accurate readings in demanding environments. The liquid glycerin filling minimizes the effects of vibration and shock, making it ideal for use in areas with heavy machinery or fluctuating pressure conditions. Its durable 2.5-inch ABS case and 372 plastic window provide exceptional protection, while the brass bottom connection and internal mechanisms ensure long-lasting performance.This gauge excels in applications such as monitoring water systems, maintaining air tanks, and managing oil systems, delivering precise measurements up to 3000 PSI. The glycerin filling not only reduces vibration but also prevents icing and moisture buildup, ensuring consistent functionality even in challenging conditions. Its grade A accuracy 1.6% makes it suitable for both professional and industrial use.With its high-visibility dial and clear number readout, the Zenport LPG3000 Pressure Gauge allows for quick and easy monitoring, reducing the risk of errors. Whether youre managing a hydraulic system or maintaining pneumatic equipment, this tool offers unmatched reliability and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.