Glycerin Liquid Filled Pressure Gauge, 400 PSI, 3PK

  • Mfr # LPG400

  • Zoro # G515577490


product price:  $72.85
/pk 3, $24.28/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG400
Zoro #
G515577490
UPC #
-
Country of Origin
China

Description

The Zenport LPG400 Glycerin Liquid Filled Pressure Gauge is a durable and reliable tool designed to deliver precise pressure readings in challenging environments. Featuring a glycerin-filled interior, this gauge is specifically crafted to reduce the impact of vibration and protect against moisture and icing, ensuring consistent performance in high-demand settings. The 2.5-inch ABS case and robust brass internal mechanism make it an excellent choice for industrial applications, including water systems, air tanks, and oil systems.Ideal for environments with heavy machinery or fluctuating pressures, the Zenport LPG400 provides grade A accuracy 1.6%, offering dependable measurements for a wide range of tasks. The high-visibility dial and clear number readout allow for quick and easy readings, even in low-light or high-motion conditions. Its durable 372 plastic window and 1/4 NPT brass bottom connection ensure a secure fit and long-lasting operation, making it an essential tool for professionals and DIY enthusiasts alike.Whether you're maintaining water pressure in irrigation systems or monitoring compressed air in industrial tanks, this pressure gauge offers the durability and precision needed to get the job done efficiently. The glycerin-filled design not only prolongs the gauge's life but also enhances its ability to perform under extreme conditions, making it a trusted companion for a variety of uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.