Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glycerin Liquid Filled Pressure Gauge, 5000 PSI

  • Mfr # LPG5000

  • Zoro # G522629953


product price: $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG5000
Zoro #
G522629953
UPC #
609465727769
Country of Origin
China

Description

The Zenport LPG5000 Zen-Tek Instruments Glycerin Liquid Filled Pressure Gauge is an essential tool for precision pressure monitoring in demanding environments. Designed to measure pressures up to 5000 PSI, this gauge is perfect for use in vibration-prone areas such as those near machinery or industrial equipment. The 2.5-inch diameter ABS case, paired with a durable 372 plastic window, provides robust protection while allowing for clear visibility of the high-contrast dial and numeric readout. Ideal for a variety of applications, the LPG5000 gauge is suited for monitoring water systems, air tanks, oil systems, and similar setups. Its glycerin-filled construction minimizes the impact of vibrations, dampens needle fluctuations, and prevents icing or moisture penetration, ensuring long-term accuracy and reliability. The brass 1/4 NPT bottom connection and internal mechanisms are engineered for consistent performance and ease of installation. With grade A accuracy (1.6%), the Zenport LPG5000 is trusted for both professional and industrial use. Whether youre managing hydraulic systems, compressed air tanks, or other high-pressure environments, this versatile gauge delivers the precision and durability you need.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.