Glycerin Liquid Filled Pressure Gauge, 60 PSI

  • Mfr # LPG60

  • Zoro # G222629451


product price: $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG60
Zoro #
G222629451
UPC #
185227000160
Country of Origin
China

Description

The Zenport LPG60 Glycerin Liquid Filled Pressure Gauge, 60 PSI, is a versatile and reliable tool designed for optimal performance in demanding environments. Its liquid glycerin filling reduces the effects of vibration and helps protect the internal mechanisms, making it ideal for use around machinery or in challenging conditions. The 2.5-inch diameter ABS case and durable 372 plastic window provide long-lasting protection, while the 1/4-inch NPT brass bottom connection ensures secure and easy installation. This pressure gauge is perfectly suited for applications such as water systems, air tanks, and oil systems, offering precise pressure readings up to 60 PSI. Its high-visibility dial and clear number readout make it easy to monitor system pressure at a glance, even in low-light conditions. Additionally, the glycerin filling helps prevent icing and moisture penetration, ensuring consistent performance in both indoor and outdoor environments. Engineered with grade A accuracy (1.6%), the Zenport LPG60 pressure gauge is a reliable choice for professionals and hobbyists alike. Whether you need dependable monitoring for industrial setups, home systems, or agricultural equipment, this gauge delivers exceptional functionality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.