Glycerin Liquid Filled Pressure Gauge, 600 PSI

  • Mfr # LPG600

  • Zoro # G622629389


product price:  $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG600
Zoro #
G622629389
UPC #
609465727745
Country of Origin
China

Description

Zenport LPG600 Glycerin Liquid Filled Pressure Gauge, 600 PSI is a reliable and versatile tool designed for precision and durability in demanding environments. With its liquid glycerin-filled design, this gauge excels in high-vibration settings such as industrial machinery, ensuring steady and accurate readings even under challenging conditions. Its robust 2.5-inch ABS case and brass internal mechanism provide long-lasting performance, making it a dependable choice for professionals. This pressure gauge is perfect for monitoring water systems, air tanks, oil systems, and similar applications, offering a wide 0-600 PSI range to suit various needs. The glycerin filling not only enhances vibration resistance but also prevents icing and moisture penetration, ensuring accurate measurements in fluctuating temperatures and harsh environments. Its high-visibility dial and clear number readout make it easy to use, even in low-light or fast-paced settings. Built with grade A accuracy (1.6%) and a sturdy 1/4-inch NPT brass bottom connection, the Zenport LPG600 is engineered to deliver precise readings and seamless integration with your equipment. Whether youre managing industrial operations or maintaining machinery, this gauge is a trusted solution for consistent performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.