Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grafting and Budding Folding Knife, 2-Inch Blade, 3PK

  • Mfr # K106F

  • Zoro # G115800202


product price: $43.69
/pk 3, $14.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K106F
Zoro #
G115800202
UPC #
643459337060
Country of Origin
Taiwan, Province of China

Description

The Zenport K106F Grafting and Budding Folding Knife is an essential tool for horticulturists and gardening enthusiasts who demand precision and versatility. Designed for grafting, budding, and a variety of fine cutting tasks, this knife delivers exceptional performance with its durable construction and ergonomic design. Whether you are preparing scion wood, making clean cuts for budding, or trimming delicate plants, this compact knife is a reliable companion.Featuring a 2.25-inch straight-edge blade made from premium SK5 Japanese stainless steel, the K106F offers excellent sharpness and corrosion resistance. Its dual-edge tip allows for intricate grafting and budding operations, ensuring clean cuts and optimal results for your plants. The folding design, with a total length of 6.5 inches when open and 4 inches when closed, makes it easy to carry and store, providing both convenience and safety during use.The 3.5-inch handle offers a comfortable grip for extended use, reducing hand fatigue during precise operations. Perfect for gardeners, orchard workers, and hobbyists, the Zenport K106F Grafting and Budding Knife is a practical and versatile tool that meets the needs of professionals and casual users alike.Why Grafting and Budding Are BeneficialGrafting and budding are essential horticultural techniques for enhancing plant growth, improving crop quality, and conserving valuable plant species. By joining two parts of different plants, these methods allow growers to combine desirable traits such as disease resistance, hardiness, and superior fruit production into one plant. This not only boosts agricultural efficiency but also ensures healthier and more resilient plants.Another significant advantage is the ability to propagate plants that do not grow easily from seeds or cuttings. Grafting and budding enable the multiplication of rare or difficult-to-grow varieties, preserving genetic diversity and meeting the demands of specialized markets. For example, heirloom fruit trees or unique ornamental plants can be propagated and cultivated efficiently through these techniques.Finally, these methods are highly economical and time-saving. By grafting a fast-growing rootstock with a desirable scion or bud, growers can accelerate the growth process and reduce the time needed to produce mature, fruiting plants. This is especially beneficial in commercial agriculture, where optimizing yield and minimizing costs are critical. Grafting and budding provide t

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.