Zoro Homepage

Grafting Tool, Omega Style, 5PK

  • Mfr # ZJ67

  • Zoro # G815800243


product price: $246.99
/pk 5, $49.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZJ67
Zoro #
G815800243
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport ZJ67 2-in-1 Grafting Tool is designed to streamline the grafting process, making it an essential tool for orchardists, gardeners, and vineyard owners. This versatile tool is equipped with an omega-style grafting guillotine blade, allowing precise cuts for creating omega-shaped grafts in both scions and rootstocks. With its ability to cut through branches up to 0.6 inches 1.4 cm in diameter, it ensures a snug, secure fit for effective grafting that promotes healthier plant growth.In addition to its specialized grafting capabilities, the ZJ67 also includes a pruner blade, making it a multifunctional tool that eliminates the need to switch tools when trimming away excess leaves, twigs, or stems. The built-in pruner streamlines the process, saving time while maintaining efficiency during your grafting projects. This combination tool is perfect for grafting fruit trees, vines, and ornamental plants, making it a valuable asset in any greenhouse, nursery, or garden setting.Crafted with durability in mind, the replaceable blades are made from SK5 high carbon steel, known for its strength and longevity. The blades are chrome-treated to resist corrosion and provide enhanced hardness, ensuring they stay sharp even after extensive use. The ergonomic handles offer superior comfort and leverage, reducing hand fatigue during prolonged grafting sessions, so you can work with ease and precision.Watch how to graft with the Zenport ZJ67 2-in-1 Grafting Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.