Zoro Homepage

Hand Saw w/ Replaceable 13.5 in High Carbon Steel Blade

  • Mfr # S350

  • Zoro # G015626544


product price: $67.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S350
Zoro #
G015626544
UPC #
609465727448
Country of Origin
Taiwan, Province of China

Description

The Zenport S350 Replaceable Saw with Sheath, 13.5-Inch is a professional-grade pruning tool designed for precision, durability, and comfort. This expertly crafted pruning saw features a razor-sharp blade with an innovative pistol grip handle, ensuring maximum cutting efficiency with minimal effort. Its ergonomic design, paired with the integrated GOM rubber handle, provides excellent grip and control, even in wet conditions, making it a reliable companion for outdoor tasks.Built with a durable 13.8-inch blade made of Japanese SK5 high-carbon steel, this saw delivers exceptional strength and cutting performance. The blades impulse-hardened, rust-resistant teeth are precisely configured for smooth, clean cuts on branches and dense wood. With a quick-release mechanism, the blade can be replaced effortlessly, ensuring consistent performance over time. The included lightweight plastic sheath with a belt clip offers convenience and portability, ideal for arborists, landscapers, and gardeners on the go.Whether you're tackling heavy-duty pruning tasks, shaping shrubs, or managing tree maintenance, the Zenport S350 is engineered for superior results. Its taper-ground blade and non-slip handle combine to provide the perfect balance of power and control. Designed for both professionals and DIY enthusiasts, this pruning saw sets the standard for efficiency and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.