Harvest Knife Weeding Sickle, Stainless Steel Blade

  • Mfr # K204

  • Zoro # G915800167


product price: $20.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K204
Zoro #
G915800167
UPC #
609465727349
Country of Origin
China

Description

The Zenport K204 Harvest Knife Weeding Sickle is a versatile tool designed for efficient harvesting, weeding, and landscaping tasks. With its traditional Japanese-style design, this sickle combines precision and durability, making it an excellent choice for row crop harvesting, trimming, and maintaining gardens or landscapes. Whether you're tending to delicate plants or clearing dense weeds, the K204 is a reliable companion for both home gardeners and professional landscapers.Crafted with a 6.5-inch curved stainless steel blade, this sickle features deep serrations that easily slice through thick stems, stubborn weeds, and overgrown vegetation. Its sharp, rust-resistant blade ensures clean, smooth cuts and long-lasting performance, even with frequent use. The lightweight, rugged wooden handle offers a comfortable grip, allowing for precise control during extended tasks, reducing hand fatigue, and improving overall efficiency.Perfect for a variety of applications, the Zenport K204 excels in row crop harvesting, where speed and accuracy are essential. It's equally effective for trimming grass, removing invasive weeds, and sculpting landscapes to perfection. Whether you're working in a vegetable patch, a flower bed, or a commercial farming setting, this sickle is designed to meet your needs with ease and simplicity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.