Zoro Homepage

Harvest Sickle, 8-Inch Blade

  • Mfr # K312

  • Zoro # G615800191


product price: $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K312
Zoro #
G615800191
UPC #
710465571761
Country of Origin
Taiwan, Province of China

Description

The Zenport K312 Harvest Sickle is a versatile and robust tool engineered for tough agricultural and landscaping tasks. Featuring an 8-inch razor-sharp carbon steel blade, this sickle effortlessly slices through stubborn vines, thick weeds, and dense undergrowth. The hooked design of the blade allows for precision cuts, making it equally effective for pruning small saplings and trimming stems or branches. Its lightweight yet durable construction ensures long-lasting performance, whether you're maintaining your garden, clearing brush, or preparing your crops for harvest.Equipped with black soft rubber grips and an ergonomic 8.5-inch aluminum tube handle, the Zenport K312 provides excellent leverage and comfort during extended use. The design minimizes hand fatigue while maximizing force, allowing you to tackle heavy-duty clearing projects with ease. Its compact overall length of 16.5 inches ensures optimal maneuverability, even in tight or overgrown spaces.This sickle isnt just for clearing-its also an invaluable harvesting tool. Perfect for gathering fruits, berries, and vegetables, it makes quick work of delicate produce while maintaining precision. Whether you're a gardener, farmer, or landscaping enthusiast, the Zenport K312 Harvest Sickle is an essential addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.