Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvest Utility Knife - 3 in Curved Serrated Blade

  • Mfr # K102

  • Zoro # G215800300


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K102
Zoro #
G215800300
UPC #
609465727158
Country of Origin
China

Description

The Zenport K102 Harvest Utility Knife is a must-have tool for gardeners, farmers, and landscapers, designed to handle a variety of cutting tasks with precision and ease. Its serrated 3-inch stainless steel curved blade makes it particularly effective for cutting sod, ensuring clean and smooth cuts for landscaping or gardening projects. Whether you're preparing soil for planting or harvesting fruits and vegetables, this versatile knife delivers outstanding performance.Not just for sod cutting, the Zenport K102 excels at slicing through roots, stems, vines, and small branches, making it an invaluable tool for garden maintenance. Its also perfect for handling ropes, twine, and other tough materials. The ergonomic 5-inch handle offers a comfortable grip for extended use, while its 8-inch overall length provides excellent control and maneuverability for precision cutting, even in tight spaces.Durably built, this knife is designed to withstand tough conditions in the field or garden. Its sharp serrated blade cuts efficiently, saving time and effort during demanding tasks. Whether youre maintaining landscapes, harvesting crops, or completing other garden projects, the Zenport K102 Harvest Utility Knife is the ideal tool to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.