Zoro Homepage

Harvest Utility Knife, 3-Inch Blade

  • Mfr # K103-O

  • Zoro # G215513873


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Overall Length
8.25 in
Blade Material
Stainless Steel
Handle Material
Plastic
Blade Length
3.25 in
Features
Curved Hook Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K103-O
Zoro #
G215513873
UPC #
185227000719
Country of Origin
China

Dimensions

Overall Length
8.25 in
Blade Length
3.25 in
Overall Width
1.5 in
Depth
1 in
Handle Length
5 in

Details

Blade Material
Stainless Steel
Handle Material
Plastic
Features
Curved Hook Blade
Handle Color
Orange
Blade Edge
Straight

Description

The Zenport K103-O Harvest Utility Knife is a versatile tool designed to meet the demands of agricultural, industrial, and home applications. Featuring a durable 3.25-inch stainless steel hook blade, this knife excels in harvesting crops, cutting rope, and even performing light-duty maintenance tasks like cleaning machinery. Its compact design and reliable performance make it an essential addition to any toolkit.The knife's curved, smooth blade ensures precise cuts and easy handling, whether you're working with thick vines, small fruits, or tough materials like rope and twine. The bright orange, textured plastic handle offers a secure, non-slip grip for maximum safety and control, even in wet or muddy conditions. Its ergonomic design provides excellent pulling and cutting power, reducing hand fatigue during extended use.Perfect for farmers, gardeners, and maintenance workers, the Zenport K103-O combines functionality and comfort. Its standout orange color makes it easy to locate in busy work environments, ensuring its always at hand when needed. With a robust construction that holds up to frequent use, this utility knife is a practical, reliable tool for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.