Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvest Utility Knife, 3-Inch Serrated Blade

  • Mfr # K104-O

  • Zoro # G315513872


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Overall Length
8 in
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Orange
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K104-O
Zoro #
G315513872
UPC #
185227000726
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
1.5 in
Blade Length
3 in
Depth
1 in
Handle Length
5 in

Details

Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Orange
Features
Curved Hook Blade
Blade Edge
Serrated

Description

The Zenport K104-O Harvest Utility Knife is a versatile and durable tool designed for efficient cutting tasks in gardening, landscaping, and beyond. With a 3-inch curved, hooked serrated blade made of stainless steel, this knife is perfect for harvesting fruits, vegetables, and herbs. Its sharp, durable blade effortlessly cuts through tough materials like sod, stems, roots, and vines, making it an invaluable tool for gardeners, landscapers, and outdoor workers.This knife is particularly effective for cutting sod, thanks to its serrated blade that slices cleanly and smoothly through dense layers of grass and soil. It also excels at cutting ropes, twine, and lightweight plastics, offering exceptional versatility for a wide range of tasks. The ergonomic, non-slip handle is bright orange for easy visibility and provides a secure, comfortable grip even in damp or muddy conditions.With an overall length of 8 inches and a lightweight, compact design, the K104-O is easy to use, store, and carry. Whether youre preparing a garden bed, maintaining a landscape, or harvesting crops, this knife combines reliability and convenience for optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.