Zoro Homepage

Landscaper Safety Chaps Protective Workwear, 3PK

  • Mfr # AGC1

  • Zoro # G815626607


product price: $160.99
/pk 3, $53.66/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGC1
Zoro #
G815626607
UPC #
643459334151
Country of Origin
Taiwan, Province of China

Description

The Zenport AGC1 Safety Chaps Protective Workwear provide essential protection for landscaping and gardening tasks, shielding against flying grass, weeds, and debris. Designed with comfort and durability in mind, these lightweight chaps are perfect for professionals and hobbyists who need reliable gear for extended outdoor use. Whether trimming, mowing, or maintaining landscaping projects, these chaps help keep you safe and comfortable throughout the day.Each knee is safeguarded with an integrated foam pad barrier measuring 8 x 7 x 0.75 inches. The foam not only absorbs impacts but also provides a more comfortable experience when working on your knees. Adjustable straps above and below the knee ensure a secure fit, allowing users to customize the position of the pads for maximum convenience. The waist is also adjustable, accommodating sizes from 28 to 44 inches, making these chaps versatile for a wide range of users.Equipped with a practical two-pocket design on the front, measuring 6.75 x 6 inches each, these chaps offer handy storage for small tools or personal items. While ideal for protecting pants during trimming and other landscaping activities, it's important to note that these are not chainsaw chaps and do not provide chainsaw protection. The Zenport AGC1 Safety Chaps are a practical choice for keeping your clothing clean and ensuring comfort during labor-intensive tasks.This product is NOT UL listed and not certified to meet OSHA requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.