Zoro Homepage

Large Knife Sheath, Holds 7.75 inx3 in Blade, 5PK

  • Mfr # HJ210

  • Zoro # G515800161


product price: $20.85
/pk 5, $4.17/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ210
Zoro #
G515800161
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport HJ210 Canvas Knife Sheath offers a reliable and durable solution for safely storing and transporting large knives. Designed to hold blades up to 7.75 inches long and 3 inches wide, this sheath ensures your tools stay secure and protected during use or storage. With a total length of 11 inches and a width of 3.3 inches, it provides a snug, precise fit while keeping the knife easily accessible when needed.This heavy-duty sheath is crafted from robust canvas material, offering excellent durability to withstand outdoor and field conditions. Whether youre working on the farm, managing landscaping tasks, or tackling tough gardening projects, the HJ210 ensures your knife is always within reach and shielded from wear and tear. Its sturdy design also minimizes accidental damage, extending the life of your blades and enhancing your safety.Perfect for agricultural, horticultural, and general-purpose applications, this knife sheath is an essential accessory for professionals and hobbyists alike. The wide compatibility makes it suitable for various knives used in harvesting, pruning, or even food preparation. Its lightweight yet rugged construction offers practical convenience without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.