
Leaf Rake with Deluxe Spring, 24-Tine, Rake Head Only
Mfr # J2424
Zoro # G715626561
product price: $29.75
/eaKey Features
Head Style
Spring Brace
Number of Tines
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J2424
Zoro #
G715626561
UPC #
710465568808
Country of Origin
Taiwan, Province of China
Details
Head Style
Spring Brace
Number of Tines
24
Item
Deluxe Spring Brace Leaf Rake Head
Description
The Zenport J2424 Leaf Rake with Deluxe Spring is an essential tool for keeping your lawn, backyard, or patio in pristine condition. Featuring a durable 24-inch metal rake head with 24 continuous tines, this rake efficiently removes leaves, thatch, and grass clippings to promote better airflow, water penetration, and a healthier environment for your outdoor spaces. Designed with professional landscapers and gardeners in mind, the chrome-plated spring coil ensures optimal flexibility and longevity, while the ''Bolt Thru'' handle connection provides added stability and ease of use. Handle sold separately.This rake is perfect for a variety of tasks, from clearing leaves and debris to maintaining concrete areas by preventing insect buildup. Its design is particularly effective in removing thatch and other material that can suffocate lawns, ensuring your outdoor spaces stay vibrant and pest-free. Whether you're a homeowner dedicated to lawn care or a professional landscaper managing multiple properties, the Zenport J2424 is the tool you need for reliable, effective results.Compatible with a variety of standard wooden poles available at your local hardware store, such as the Ames True Temper 60-inch handle item #2700100, the rake head is easy to attach and customize to your preferred handle length. Maximize your lawn care efforts with this durable, easy-to-use rake head that stands up to the rigors of regular use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.