Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Pruner Sheath with Belt Loop

  • Mfr # HJ263

  • Zoro # G815589698


product price: $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ263
Zoro #
G815589698
UPC #
700112233548
Country of Origin
Taiwan, Province of China

Description

Zenport HJ263 Leather Pruner Sheath with Belt Loop is the perfect companion for your gardening and landscaping tools. Designed for durability and convenience, this sturdy leather sheath protects your pruners, folding saws, and other small tools from damage while keeping them within easy reach. Its tan leather construction is molded to securely hold your tools, ensuring a snug fit while you work. Whether you're pruning branches, trimming hedges, or managing your garden, this holster ensures your tools are stored safely and protected from the elements.The Zenport HJ263 Leather Pruner Sheath features versatile attachment options, allowing you to clip it onto a belt or slide it through the belt loops. This dual functionality provides flexibility for users who prefer quick tool access or a more secure fit during extended tasks. The robust leather design not only resists wear but also offers timeless style for both professional landscapers and casual gardeners.With an overall length of 9 inches and a pruner pouch measuring 4.25 inches, this sheath is tailored to accommodate a wide range of tools. Its 2.5-inch maximum pouch width provides ample space for standard-sized pruners and folding saws, making it an essential accessory for anyone who values organization and efficiency in the garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.