Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Reach Telescopic Fruit Picker, 10-Feet Extension

  • Mfr # ZL6146B

  • Zoro # G015800302


product price: $133.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZL6146B
Zoro #
G015800302
UPC #
700112233456
Country of Origin
Taiwan, Province of China

Description

The Zenport ZL6146B Long Reach Telescopic Fruit Picker is the perfect solution for gardeners, farmers, and home orchard enthusiasts who are serious about efficient and damage-free harvesting. With its robust design and lightweight construction, this tool eliminates the need for risky ladder climbs. Its 10-foot reach allows you to access fruit on the highest branches of your trees, making it ideal for harvesting a wide variety of fruits, such as apples, pears, peaches, oranges, and avocados. Whether you're maintaining a small backyard garden or a large orchard, this fruit picker ensures that every harvest is smooth and hassle-free.This fruit picker stands out for its innovative design, featuring three soft, rubber-padded fingers that grip the fruit securely without bruising. The gentle twist-and-harvest action allows you to collect your produce without disturbing other branches, preserving the integrity of your trees and maximizing your yield. Unlike traditional fruit pickers that can cause damage by yanking or pulling, the Zenport ZL6146B provides a precise and gentle approach, ensuring that your fruits are harvested in pristine condition. This makes it especially useful for delicate crops like persimmons or plums that bruise easily.The telescoping pole is made from high-quality aluminum, which is both lightweight and durable, making it easy to maneuver even when fully extended. The tool's adjustable length from 66 inches to 108 inches ensures that you can reach fruit at various heights without straining your arms or back. Its soft TPR grip handle with a large ergonomic trigger reduces hand fatigue, making it comfortable to use for extended periods. Whether you're a professional grower or simply someone who enjoys the satisfaction of picking fresh fruit, the Zenport ZL6146B is built to enhance your harvesting experience.Beyond just fruit picking, this tool is versatile enough to handle other outdoor tasks. It can be used to pick up bottles, cans, and other debris, making it an excellent tool for maintaining your property or cleaning up after events. Its sturdy yet lightweight design also makes it an ideal tool for elderly gardeners or those with limited mobility, as it reduces the physical strain typically associated with outdoor tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.