Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini High Balcony Greenhouse

  • Mfr # SH3270-12.5

  • Zoro # G822629325


product price: $35.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH3270-12.5
Zoro #
G822629325
UPC #
700112236778
Country of Origin
China

Description

The Zenport SH3270-12.5 12-Inch Mini High Balcony Greenhouse is the ideal solution for gardening enthusiasts with limited space. Compact yet versatile, this greenhouse measures 17 x 10.4 x 12 inches (43 x 26.5 x 30 cm), making it perfect for balconies, patios, decks, or small gardens. Its sleek design allows you to nurture plants in a controlled environment while showcasing your greenery in style. Designed for flexibility, this mini greenhouse is lightweight and easy to move, so you can reposition it to maximize sunlight exposure or tuck it away when entertaining guests. Whether you want to start seedlings, protect delicate plants from harsh weather, or showcase your favorite blooms, this greenhouse adapts to your needs. Its clear panels provide excellent visibility, making it ideal for display purposes or monitoring plant growth. The Zenport SH3270-12.5 not only enhances your gardening experience but also serves as an attractive feature for your outdoor space. Use it to cultivate herbs, flowers, or succulents, or create a mini tropical paradise with your favorite indoor plants. Its durable construction ensures that your plants stay safe from pests, temperature fluctuations, and sudden weather changes, giving you peace of mind as you nurture your green thumb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.