Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Fruit Picking Sleeves, 1-Pair Black, 10PK

  • Mfr # AG4021

  • Zoro # G515718374


product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG4021
Zoro #
G515718374
UPC #
-
Country of Origin
China

Description

The Zenport AG4021 Nylon Fruit Picking Sleeves are the perfect solution for protecting your arms during gardening, pruning, or harvesting tasks. These black canvas sleeves are designed to shield your skin and clothing from scratches, thorns, and debris, making them ideal for a wide range of outdoor activities. Whether you're trimming rose bushes, picking fruit, or handling firewood, these durable sleeves provide a comfortable barrier against harmful elements.Designed for versatility, these protective sleeves are a must-have for pruning thorny bushes, cutting palm fronds, or even working around poison ivy and oak. Unlike regular long-sleeve shirts, the Zenport picking sleeves offer enhanced durability and reliable protection against sharp branches, slivers, and other hazards. Lightweight and easy to wear, they slip over your arms effortlessly and can be worn with or without gloves for added convenience.Keep a pair of these versatile sleeves in your garage, shed, or truck to ensure you're always ready for the next task. The durable canvas material ensures long-lasting use, while their compact size makes them easy to store and transport. Whether you're a professional gardener or a DIY enthusiast, these sleeves are an affordable and practical addition to your gardening gear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.