Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picking Pail Bucket with Strap, 22-Quart, Red, 2PK

  • Mfr # AG430R

  • Zoro # G322629580


product price: $72.49
/pk 2, $36.25/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG430R
Zoro #
G322629580
UPC #
643459332805
Country of Origin
Taiwan, Province of China

Description

The Zenport AG430R Picking Pail Bucket is the ultimate tool for harvesting small and delicate fruits like olives, cherries, and figs. Its kidney-shaped design is crafted for ergonomic comfort, reducing strain during long picking sessions. With a generous 22-quart (5.5-gallon) capacity, this durable bucket is ideal for orchard workers, home gardeners, and anyone looking to gather fruits efficiently and comfortably. The vibrant red color makes it easy to spot in the field, ensuring you can focus on your harvest without worry. Designed with functionality in mind, this picking pail features a 50.5-inch adjustable double strap for secure, hands-free use. The heavy-duty straps are built to withstand rigorous harvesting activities while providing a snug and customizable fit. The sturdy, lightweight construction and compact dimensions (12 in L x 16 in W x 10 in H) make it easy to carry and maneuver, even in tight or crowded spaces. Whether youre gathering fruit for a commercial operation or your backyard garden, this bucket is a reliable and convenient choice. Perfect for versatile applications, the Zenport AG430R is not limited to just fruit picking. Use it for collecting nuts, vegetables, or even as a storage container for tools and supplies. Its practical design ensures efficient handling of delicate produce, reducing the risk of bruising or damage. Make your harvest season smoother and more productive with this high-quality picking pail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.