Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Greenhouse, 47.3 inx47.3 inx39.4 in, 3PK

  • Mfr # WS3241

  • Zoro # G215626542


product price: $279.99
/pk 3, $93.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3241
Zoro #
G215626542
UPC #
-
Country of Origin
China

Description

The Zenport Mini Greenhouse WS3241 is the perfect solution to protect your shrubs, small trees, bushes, and plants during the harsh fall, winter, and early spring months. Measuring 47.3 x 47.3 x 39.4 inches, this compact yet spacious greenhouse shields your garden from frost, snow, ice, and strong winds, ensuring your plants stay healthy and vibrant year-round. Designed for gardeners who want reliable, effective protection without the bulk of a traditional greenhouse, this pop-up design is easy to set up and store.Featuring a large 35 x 26-inch zippered window, the greenhouse offers convenient access for watering, pruning, or adjusting plants. The window also allows you to control temperature and humidity levels, creating an ideal environment for plant growth even during colder seasons. Whether you're preserving tender perennials, overwintering vegetables, or protecting young saplings, this versatile greenhouse has you covered.Constructed from heavy-duty clear polyethylene, this greenhouse is built to withstand repeated use over multiple seasons. Its sturdy design comes with four stakes for secure anchoring, ensuring stability even in windy conditions. Lightweight yet durable, the Zenport Mini Greenhouse WS3241 is a practical addition to any garden or backyard, offering excellent protection with minimal effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.