Shop ZENPORT
See all product information
Create Account
Safety Goggles, Clear Lens, Flex Seal, Anti-Fog, Indirect Vented, 12 Pk
- Mfr # SG274
- Zoro # G015578232
product price:Â
$
275.99
/pk of 12, $23.00/ea
Free Shipping & Returns
Key Features
Frame Color
Yellow
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG274
- Zoro #
- G015578232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Goggles
- Frame Color
- Yellow
- Lens Color
- Clear
Description
Zenport SG274 Safety Goggles Clear Lens, Flex Seal, Yellow are a reliable and versatile solution for protecting your eyes during various tasks. Designed with comfort and durability in mind, these goggles feature a vented polycarbonate lens that safeguards against impacts, chemical splashes, and debris. Whether youre working in industrial environments, laboratories, or outdoor settings, the lightweight body and flexible silicone seal ensure a secure, comfortable fit that conforms perfectly to your face.A standout feature of the SG274 is its innovative design for hassle-free wear. The 1 x 16-inch adjustable strap accommodates different headgear, while the push-button snap buckle allows quick release without compromising your custom fit. This functionality is ideal for those who frequently switch between tasks or wear hats and helmets during work. The indirect venting system enhances airflow, reducing fogging while maintaining excellent eye protection.These goggles are not only practical but also built to last. The 9 x 2.5-inch polycarbonate lens provides a wide field of view, making it easier to focus on your tasks while staying protected. Weighing only 82.1 grams, they are lightweight enough for extended use without discomfort. Perfect for professionals and hobbyists alike, the Zenport SG274 Safety Goggles combine superior performance with convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.