Zoro Homepage

Single Pocket Apron Pouch, 5PK

  • Mfr # AG4031

  • Zoro # G222629314


product price: $54.75
/pk 5, $10.95/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG4031
Zoro #
G222629314
UPC #
710465574427
Country of Origin
China

Description

The Zenport Apron AG4031 Single Pocket Apron Pouch is the ultimate accessory for gardeners, landscapers, and agricultural workers who need reliable, hands-free tool storage. Crafted from heavy-duty black canvas and reinforced with industrial-strength steel rivets and high-quality stitching, this apron pouch is designed for long-lasting durability. Its spacious design makes it an ideal solution for carrying Tapener supplies, cutting tools, or other essential items while working outdoors or in the field. This versatile apron pouch features a single deep pocket measuring 16 x 6.75 inches, offering ample room for your tools, supplies, or even harvested produce. The overall pouch dimensions of 17 x 7 3⁄4 inches provide plenty of space without feeling bulky, making it comfortable and practical for extended wear. Whether youre pruning, planting, or harvesting, this pouch keeps everything you need within easy reach. Designed for comfort and ease of use, the apron includes twin 24 x 3⁄4-inch abrasion-resistant nylon straps that tie securely around your waist. These strong, black straps are reinforced by a single red, solid 65-inch nylon strap that extends the length of the pouch. Heavy-duty stitching and steel rivets ensure the straps stay firmly attached, providing a snug fit for a wide range of waist sizes. Durability is at the heart of this apron pouch. The rugged black canvas construction is built to withstand demanding outdoor environments, from gardens to greenhouses and orchards. Its heavy-duty materials resist wear and tear, while the reinforced rivets and stitching add extra toughness to critical points. This pouch is also machine-washable, allowing you to maintain a clean, professional appearance after heavy use. Stop wasting time fumbling for tools in your pockets or carrying extra bags. Simplify your tasks with this sturdy, user-friendly apron, designed to keep your essentials organized and easily accessible while reducing strain and improving productivity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.