Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pocket Pouch Pruner Holster with Belt Loop, 3PK

  • Mfr # HJ255

  • Zoro # G415626489


product price: $21.48
/pk 3, $7.16/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ255
Zoro #
G415626489
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport HJ255 Single Pocket Pouch Pruner Holster with Belt Loop is an essential tool for gardeners, landscapers, and horticulturists seeking convenient, hands-free access to their pruning tools. Crafted from durable nylon material, this forest green holster is designed to withstand the rigors of outdoor use while maintaining a lightweight and portable design. Whether youre working in a home garden, vineyard, or professional landscaping project, this pruner holster offers a practical solution for keeping your tools secure and within easy reach.Featuring a total length of 9.3 inches and a pouch length of 5.25 inches, the HJ255 provides ample space to accommodate a variety of pruning shears and small gardening tools. Its wide 3-inch pouch opening allows for easy insertion and retrieval, while ensuring a snug fit for most standard-sized pruners. The belt loop design adds convenience, allowing you to attach the holster to your belt for seamless mobility while working.This single-pocket pouch is ideal for holding pruners, snips, or other small tools, making it perfect for quick cuts, precise trimming, and pruning tasks in the garden. Its compact size and sturdy construction ensure it remains a reliable companion for any gardening or landscaping enthusiast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.