Zoro Homepage

Soft Shell Fruit Harvest Bag Sling, 44-Pound

  • Mfr # AG416

  • Zoro # G015800203


product price: $78.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG416
Zoro #
G015800203
UPC #
710465568815
Country of Origin
Taiwan, Province of China

Description

The Zenport AG416 Sling Soft Shell Harvest Bag is a versatile and durable tool designed to simplify fruit and produce collection. With a generous 44-pound capacity, this picking bag is perfect for orchards, farms, and home gardens. Constructed from abrasion-resistant nylon, it features a steel-reinforced leather-padded rim and an ergonomic padded back, ensuring both durability and user comfort during long harvesting sessions.This harvest bag comes equipped with a 96-inch heavy-duty cotton strap, allowing for hands-free operation and maximum mobility. Its thoughtful design reduces strain on the back and shoulders, making it ideal for extended use. The nylon material resists wear and tear, while the secure construction prevents spills, ensuring your harvest stays intact.Whether you're gathering apples, citrus, or other produce, the Zenport AG416 offers a 1-bushel capacity, providing ample room to collect large amounts without frequent emptying. Its lightweight and compact design ensure optimal weight distribution, reducing fatigue and maximizing efficiency for professional growers and gardening enthusiasts alike.Product Dimensions:Length: 17.25 inches 450.85 mmWidth: 9 inches 228.6 mmHeight: 28 inches 711.2 mmWeight: 2 pounds 0.9 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.