Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Budding & Grafting Folding Knife, 3PK

  • Mfr # K106

  • Zoro # G515800062


product price: $43.69
/pk 3, $14.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K106
Zoro #
G515800062
UPC #
643459337022
Country of Origin
Taiwan, Province of China

Description

The Zenport K106 Grafting and Budding Folding Knife is a versatile tool designed for precision grafting, budding, and other horticultural operations. Featuring a sharp dual-edge tip, this folding knife ensures clean, precise cuts that promote healthy plant growth and successful grafting outcomes. With its compact design and durable construction, the K106 is an essential addition to any gardener's toolkit.Crafted with a 2-inch blade made from SK5 Japanese stainless steel, the K106 delivers superior cutting performance and exceptional edge retention. The blade's high-quality 440A stainless steel composition resists corrosion, making it suitable for use in damp or outdoor conditions. Its ergonomic 3.5-inch handle provides a comfortable grip, ensuring maximum control during detailed tasks. When not in use, the knife folds down to a compact 4 inches, offering safe and convenient portability.Ideal for grafting fruit trees, shrubs, and flowers, as well as budding delicate plants, the Zenport K106 is designed to meet the needs of professional horticulturists and gardening enthusiasts alike. Its precise blade makes it easy to make accurate cuts, improving the success rate of grafts and buds. Whether you're a seasoned gardener or a beginner exploring advanced techniques, this knife is a reliable and practical choice.Why Grafting and Budding Are BeneficialGrafting and budding are essential horticultural techniques for enhancing plant growth, improving crop quality, and conserving valuable plant species. By joining two parts of different plants, these methods allow growers to combine desirable traits such as disease resistance, hardiness, and superior fruit production into one plant. This not only boosts agricultural efficiency but also ensures healthier and more resilient plants.Another significant advantage is the ability to propagate plants that do not grow easily from seeds or cuttings. Grafting and budding enable the multiplication of rare or difficult-to-grow varieties, preserving genetic diversity and meeting the demands of specialized markets. For example, heirloom fruit trees or unique ornamental plants can be propagated and cultivated efficiently through these techniques.Finally, these methods are highly economical and time-saving. By grafting a fast-growing rootstock with a desirable scion or bud, growers can accelerate the growth process and reduce the time needed to produce mature, fruiting plants. This is especially beneficial in commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.