Steel Frame Winter Garden Tent, 55.1 inx55.1 inx70.9 in, 5PK

  • Mfr # SH3287

  • Zoro # G915629515


product price:  $531.99
/pk 5, $106.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH3287
Zoro #
G915629515
UPC #
-
Country of Origin
China

Description

The Zenport SH3287 Winter Garden Tent is a reliable and versatile solution to protect your plants during harsh winter months. Featuring a durable steel frame and a transparent PVC cover, this garden tent creates a controlled microclimate that shields your plants from frost, wind, and snow, ensuring they stay healthy and thrive. Perfect for flowers, vegetables, herbs, and more, its an essential tool for winter gardening.Measuring 55.1 x 55.1 x 70.9 inches, this spacious tent accommodates a variety of plants, providing ample room for growth. The 0.1mm thick transparent PVC cover allows sunlight to penetrate, supporting photosynthesis while maintaining a stable internal temperature. Its rugged steel frame, constructed with 0.6-inch diameter powder-coated tubes, resists rust and delivers sturdy, long-lasting support. Designed for flat, level surfaces, its ideal for patios, gardens, or other outdoor areas.The SH3287 Winter Garden Tent assembles quickly with no tools required, thanks to its snap-together design. Lightweight and easy to move, it can be repositioned or stored with minimal effort, offering both convenience and flexibility for seasonal gardening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.