Zoro Homepage

Tungsten Carbide Sharpener, Red, 3PK

  • Mfr # J31

  • Zoro # G215718377


product price: $65.59
/pk 3, $21.86/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J31
Zoro #
G215718377
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport J31 Tungsten Carbide Sharpener is a highly efficient tool designed to maintain the sharpness of knives, scissors, and pruners with ease. Featuring an innovative octagonal ''cross'' tungsten carbide surface, this sharpener ensures double the contact surface for superior sharpening efficiency. Whether you're a professional in horticulture, a culinary enthusiast, or a home gardener, this tool saves time and energy while delivering razor-sharp results.The octagonal ''cross'' design of the Zenport J31 provides a unique dual tungsten carbide contact surface, making it especially effective for sharpening even the hardest steels. This advanced design not only enhances sharpening precision but also effectively removes blade material from the sharpening plane, ensuring cleaner and smoother results with minimal effort.Safety is a priority with the removable circular hand guard. Measuring 3 inches in diameter, the guard prevents hand slipping and shields users from accidental cuts or abrasions during sharpening. The ergonomic plastic handle, sized at 3.875 inches, provides a comfortable and secure grip for extended use, ensuring both safety and efficiency.Compact and lightweight, the Zenport J31 is designed for ease of use and portability. At an overall length of 6.75 inches and a total weight of just 77.6 grams with the guard, this sharpener is perfect for carrying in toolkits, gardening belts, or even pockets. Its removable guard allows for versatility, reducing the weight to just 58.7 grams when not in use.This sharpener is an essential addition to any toolkit, especially for professionals and hobbyists seeking a reliable and versatile solution for blade maintenance. From gardening tools to kitchen knives, the Zenport J31 delivers high-performance sharpening for a wide range of applications.With its durable tungsten carbide surface, ergonomic design, and safety features, the Zenport J31 sharpener is built for long-lasting reliability. Its the ultimate tool for anyone looking to maintain their blades precision and efficiency while working smarter, not harder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.