Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Greenhouse with Growing Rack, 1.5'x2.5'x5', 3PK

  • Mfr # SH3205

  • Zoro # G715626516


product price: $299.99
/pk 3, $100.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH3205
Zoro #
G715626516
UPC #
-
Country of Origin
China

Description

The Zenport SH3205 Vertical Greenhouse with Growing Rack is the perfect solution for gardeners seeking to maximize their growing potential in small spaces. Measuring 60 inches high, 30 inches wide, and 18 inches deep, this 4-tier mini greenhouse is ideal for patios, balconies, and other sheltered areas. Its transparent, waterproof cover creates an optimal microclimate, allowing you to start seeds early, protect delicate plants, and nurture growth year-round.Designed with convenience and efficiency in mind, the greenhouse features a roll-up zippered panel that provides easy access and enables adjustable ventilation. This ensures proper air circulation and humidity control, promoting healthier plant growth. The sturdy tubular steel frame with a green painted finish adds durability and stability, making it a reliable addition to your gardening setup.Whether you're propagating seeds, growing herbs, or showcasing potted plants, the Zenport SH3205 is an economical and space-saving solution. Its compact design makes it a practical choice for urban gardeners or anyone looking to extend their gardening season while protecting plants from the elements. Create the perfect growing environment without sacrificing precious space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.