Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-In Greenhouse

  • Mfr # SH7901

  • Zoro # G622629488


product price: $1,849.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH7901
Zoro #
G622629488
UPC #
710465572911
Country of Origin
China

Description

The Zenport Walk-In Greenhouse SH7901 combines space efficiency with durable construction, making it ideal for gardening enthusiasts who want to jumpstart their growing season. With dimensions of 103 inches high, 78 inches wide, and 81 inches long, this greenhouse provides ample room for plants while fitting comfortably into compact outdoor spaces. Whether youre growing vegetables, herbs, flowers, or starting seeds, this greenhouse offers the ideal environment to nurture your plants. Constructed with a heavy-duty aluminum frame, the SH7901 is designed for stability and ease of assembly, thanks to its intuitive speed-click system. Its thick 4mm twin-wall polycarbonate covering provides excellent insulation and durability, ensuring your plants are protected from harsh weather conditions while maintaining an optimal temperature for growth. The design includes a sturdy, hinged door with a locking handle for secure access and two large roof vents to promote airflow and regulate humidity. These features ensure a well-ventilated space that prevents overheating, making this greenhouse suitable for a variety of climates. Whether youre a seasoned gardener or a beginner, the Zenport Walk-In Greenhouse SH7901 is a reliable and practical solution for your gardening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.