Zoro Homepage

1,000 mL Liquid Hand Cleaner Jug

  • Mfr # 99611

  • Zoro # G6546458


product price: $94.75
/pk 6, $15.79/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99611
Zoro #
G6546458
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1,000 mL
Size
1,000 mL

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
Hygiene Series
None
Requires Dispenser
Yes
Formula
Chlorine, Iodine, PCMX Free
Uses Dispenser
Mfr. No. 606001
Packaging Type
Jug
Application
Hand Cleansing
Hygiene Form
Liquid
Color
Amber
Standards
USDA
Series
0996
Includes Grit
No
NSF Rating
E2
Removes
Germs, Grease, Grime
Manufacturer Dispenser Part Number
606001
Product Type
Hand Cleaner

Description

Hand Cleaner, Color Amber, Form Liquid, Product Type Hand Cleaner, Series 0996, Container Size 1 L, Container Type Jug, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 606001, Requires Dispenser Yes, Includes Not Applicable, Standards USDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.