Zoro Homepage

1,200 mL Liquid Hand Cleaner Jug

  • Mfr # 99617

  • Zoro # G6553318


product price: $71.89
/pk 4, $17.97/ea

Key Features

Form
Liquid
Container Type
Jug
Container Size
1,200 mL
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99617
Zoro #
G6553318
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
Hygiene Series
None
Requires Dispenser
Yes
Hygiene Form
Liquid
Application
Hand Cleansing
Uses Dispenser
Mfr. No. S93301, S93306, S94501, S95101
Packaging Type
Jug
Formula
Benzalkonium Chloride
Color
Amber
Standards
FDA
Series
0996
Features
Chlorine, Iodine, and PCMX Free
NSF Rating
E2
Product Type
Hand Cleaner
Manufacturer Dispenser Part Number
S93301, S93306, S94501, S95101
Removes
Germs, Grease, Grime
Includes Grit
No

Description

Hand Cleaner, Color Amber, Form Liquid, Product Type Hand Cleaner, Series 0996, Container Size 1,200 mL, Container Type Jug, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number S93301, S93306, S94501, S95101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.