Zoro Homepage

1 gal (3.8 L) TKO Hand Cleaner 4 PK

  • Mfr # ZPER54824CT

  • Zoro # G702502380


product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Bottle
Container Size
1 gal
Fragrance
Lemon Lime
Primary Chemical
Pumice; Lanolin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPER54824CT
Zoro #
G702502380
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal (3.8 L)

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Bottle
Fragrance
Lemon Lime
Primary Chemical
Pumice; Lanolin
Application
Dirt Remover; Grime Remover; Grease Remover
Color
Blue
For Use On
Hand
Features
Solvent-free; Heavy Duty; Non-flammable
For Use With
Zep D-4000 Liquid Soap Dispenser

Description

Hand cleaner features a heavy-duty, all-weather formula with pumice to quickly cut through dirt and grime. Its gentle design does not contain any solvents to prevent drying out your hands. Lemon-lime scent leaves hands smelling great for enjoyable use. Hand cleaner is perfect for mechanics, factory workers, repair personnel and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.