Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R03024
Zoro #
G2042643
UPC #
690858703026
Country of Origin
Unknown
Dimensions
Size
1 gal
Details
Item
Floor Cleaner
Color
Violet
Fragrance
Pleasant
Container Type
Jug
Recommended Dilution
1:10
RTU Yield per Container
11 gal
VOC Content
3.98%
pH Range
12.5 to 13
Description
Floor Cleaner, Container Type Jug, Recommended Dilution 1:10, Color Violet, Fragrance Pleasant, VOC Content 3.98 Percent
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.