1 gal. Liquid Hand Cleaner Jug
Mfr # 302824
Zoro # G5074172
product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302824
Zoro #
G5074172
UPC #
20021709012310
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
Hygiene Series
Cleanse Heavy
Requires Dispenser
Yes
Packaging Type
Jug
Formula
Formulated With Aloe Vera to Assist in Preventing Chapping and Dryness of Hands
Hygiene Form
Liquid
Application
Color
Orange
Standards
FDA
Series
302
Removes
Grime, Grease, Oil, Tar
Manufacturer Dispenser Part Number
600101
NSF Rating
E4
Product Type
Hand Cleaner
Includes Grit
Yes
Description
Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series 302, Container Size 1 gal, Container Type Jug, Fragrance Citrus, Hygiene Properties Moisturizing, Formula Aloe Vera, Citrus Solvent, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grime, Grease, Oil, Tar, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.