Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Liquid Hand Cleaner Jug

  • Mfr # 308524

  • Zoro # G5074251


product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Light Forest Herbal
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
308524
Zoro #
G5074251
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Light Forest Herbal
Hygiene Properties
Scrubbing Particles
Hygiene Series
Cleanse Heavy
Requires Dispenser
Yes
Formula
Aloe Vera Leaves Hands Soft and Smooth
Packaging Type
Jug
Application
Grip is Recommended to Remove Industrial Soils Such As: Inks, Resins, Paints, Adhesives, Tar, Carbon, and Asphalt; Great for Use in Garages, Print Shops, Factories and Municipalities
Hygiene Form
Liquid
Standards
FDA
Color
Beige
Series
3085
Product Type
Hand Cleaner
Manufacturer Dispenser Part Number
600101
Includes Grit
Yes
NSF Rating
E4
Removes
Grease, Grime

Description

Hand Cleaner, Color Beige, Form Liquid, Product Type Hand Cleaner, Series 3085, Container Size 1 gal, Container Type Jug, Fragrance Light Forest Herbal, Hygiene Properties Moisturizing, Formula Aloe Vera, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Features Not Applicable, Individually Wrapped Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.