1 gal. Liquid Hand Cleaner Jug
Mfr # 309424
Zoro # G5074218
product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Pleasant
Hygiene Properties
Antibacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
309424
Zoro #
G5074218
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Pleasant
Hygiene Properties
Antibacterial
Hygiene Series
Cleanse AntiBac
Requires Dispenser
Yes
Application
Automotive Parts Stores, Car Washes, Meat and Poultry Packaging Plants, Automotive Repair Shops, Cleaning and Maintenance Services, Paper Mills, Building Contractors, Industrial Plants (Manufacturing), Public Utilities, Warehousing and Storage Facilities
Packaging Type
Jug
Formula
Formulated With PCMX, An Antibacterial Agent, for Improved Sanitation of Hands Without Any Objectionable Residual Odor
Hygiene Form
Liquid
Color
Gold
Standards
FDA
Series
3094
Features
Solvent-Free
Product Type
Hand Cleaner
Includes Grit
Yes
Manufacturer Dispenser Part Number
600101
Removes
Grease, Grime
NSF Rating
E4
Description
Hand Cleaner, Color Gold, Form Liquid, Product Type Hand Cleaner, Series 3094, Container Size 1 gal, Container Type Jug, Fragrance Pleasant, Hygiene Properties Antibacterial, Moisturizing, Formula Lanolin, PCMX, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Features Solvent-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.