Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Liquid Hand Cleaner Jug

  • Mfr # 315324

  • Zoro # G6578061


product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315324
Zoro #
G6578061
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
Hygiene Series
None
Requires Dispenser
Yes
Hygiene Form
Liquid
Packaging Type
Jug
Color
Amber
Uses Dispenser
Mfr. No. 600101
Formula
Benzalkonium Chloride
Application
Hand Cleansing
Standards
FDA
Removes
Germs, Grease, Grime
Product Type
Hand Cleaner
Includes Grit
No
NSF Rating
E2
Manufacturer Dispenser Part Number
600101

Description

Hand Cleaner, Color Amber, Form Liquid, Product Type Hand Cleaner, Series Not Applicable, Container Size 1 gal, Container Type Jug, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime, Individually Wrapped Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.