1 gal. Liquid Hand Cleaner Jug
Mfr # 338524
Zoro # G5069981
product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Floral
Hygiene Properties
Antibacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338524
Zoro #
G5069981
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Floral
Hygiene Properties
Antibacterial
Hygiene Series
Cleanse AntiBac
Requires Dispenser
Yes
Hygiene Form
Liquid
Application
Excellent for Use In: Offices, Restaurants, Supermarkets, Cafeterias, Delis, Hotels and Motels, Public Restrooms and Schools
Formula
Antibacterial Lotion Hand Soap That Contains PCMX
Packaging Type
Jug
Color
Pink
Standards
FDA
Series
3385
Features
Maintains pH at Optimum Level
Includes Grit
No
Removes
Germs, Grime, Oil
Manufacturer Dispenser Part Number
600101
NSF Rating
E1
Product Type
Hand Soap
Description
Hand Soap, Color Pink, Form Liquid, Product Type Hand Soap, Series 3385, Container Size 1 gal, Container Type Jug, Fragrance Floral, Hygiene Properties Antibacterial, Moisturizing, Formula PCMX, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E1, Removes Germs, Grime, Oil, Features Maintains pH at Optimum Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.