1 gal Liquid Hand Cleaner Jug
Mfr # 89024
Zoro # G5522186
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Cherry
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89024
Zoro #
G5522186
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Cherry
Hygiene Properties
Moisturizing
Requires Dispenser
No
Packaging Type
Jug
Series
0890
Hygiene Form
Liquid
Ligature Resistant
No
Color
Red
Formula
Solvent
Standards
FDA
Application
Hand Cleansing
NSF Rating
E4
Includes Grit
No
Removes
Adhesives, Asphalt, Grease, Ink, Paint, Resin, Tar
Manufacturer Dispenser Part Number
600101
Product Type
Hand Cleaner
Description
Hand Cleaner, Color Red, Form Liquid, Product Type Hand Cleaner, Series 0890, Container Size 1 gal, Container Type Jug, Fragrance Cherry, Hygiene Properties Moisturizing, Formula Solvent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Adhesives, Asphalt, Grease, Ink, Paint, Resin, Tar, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.